FESTO 150490 PROXIMITY SWITCH SIES-V3B-NS-S-L
Proximity switch SIES-Q
See technical informationSee documentsReferences
Festo:SIES-V3B-NS-S-L
Rubix:119A5268
Manufacturer :150490
EAN:4052568069766

Documents
Product details : FESTO 150490 PROXIMITY SWITCH SIES-V3B-NS-S-L
The cylindrical versions have been supplemented with square designs in various sizes. The extremely space-saving design makes it easy to install
Strengths
Block design
Flush mounting
LED switching status indication
Technical specifications
Attributes
| Logistic Weight | 38,55 g |
|---|---|
| Type | sies |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | zinc die casting |
Show UNSPSC/ECL@SS
£ 68.29 excl. VAT
/ Each
£ 81.95 incl. VAT
- Delivery date on request
Contact a branch