FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE H 75MM BORE

SMSR Power PLUS Taper Grip Bush

See technical information

References

Fenner:012H1075
Rubix:405A9594
Manufacturer :012H1075
brand logo

Technical specifications

Typesmsr power plus taper grip bush - size h - 75mm bore

Product details : FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE H 75MM BORE


The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Taper Grip Bush - Size H - 75mm Bore

Technical specifications


Attributes
Typesmsr power plus taper grip bush - size h - 75mm bore
£ 858.34 excl. VAT
/ Each
£ 1,030.01 incl. VAT
  • Delivery usually within ( 2 ) days