FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE J 80MM BORE

SMSR Power PLUS Taper Grip Bush

See technical information
References
Fenner:012J1080
Rubix:405A9597
Manufacturer :012J1080
brand logo
Technical specifications
Typesmsr power plus taper grip bush - size j - 80mm bore

Product details : FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE J 80MM BORE


The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Taper Grip Bush - Size J - 80mm Bore

Technical specifications


Attributes
Typesmsr power plus taper grip bush - size j - 80mm bore
Show UNSPSC/ECL@SS
£ 1,126.98 excl. VAT
/ Each
£ 1,352.38 incl. VAT
  • Delivery usually within ( 2 ) days