FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE E 50MM BORE

SMSR Power PLUS Taper Grip Bush

See technical information
References
Fenner:012E1050
Rubix:405A9583
Manufacturer :012E1050
brand logo
Technical specifications
Typesmsr power plus taper grip bush - size e - 50mm bore

Product details : FENNER SMSR POWER PLUS TAPER GRIP BUSH SIZE E 50MM BORE


The Fenner Shaft Mounted Speed Reducer (SMSR) offers a rugged and compact design for easy handling and has as standard a large range of bore sizes between 20mm and 190mm, a torque capacity up tp 455.000Mn and with the use of a simple belt drive ratios up to 200:1. The Taper-Grip version offers easy removal and fitting
SMSR Power PLUS Taper Grip Bush - Size E - 50mm Bore

Technical specifications


Attributes
Typesmsr power plus taper grip bush - size e - 50mm bore
Show UNSPSC/ECL@SS
£ 434.00 excl. VAT
/ Each
£ 520.80 incl. VAT
  • Delivery usually within ( 2 ) days