FESTO 191986 PROXIMITY SWITCH SMTSO-8E-PS-M12-LED-24


SMTSO-8 Proximity switch

References
festo:SMTSO-8E-PS-M12-LED-24
rubix:119A9037
manufacturer :191986
ean:4052568150693
SMTSO-8E-PS-M12-LED-24 Proximity Sensor
brand logo
Technical specifications
TypeSMTSO
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 191986 PROXIMITY SWITCH SMTSO-8E-PS-M12-LED-24


Proximity Sensor SMTSO-8E-PS-M12-LED-24 Electric, contactless, PNP, for drives with T-slot, without Mounting kit, with M12 plug, welding field resistant design. Design=for T-slot, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Magnetic inductive

Technical specifications


Attributes
Logistic Weight24,9Ā g
TypeSMTSO
Min. tension10Ā V
Max. tension30Ā V
MaterialWrought aluminum alloy, PA, TPE-U, high-alloy stainless steel
Show UNSPSC/ECL@SS
Ā£ 167.22 excl. VAT
/ Each
Ā£ 200.66 incl. VAT
  • Delivery usually within ( 2 ) days