References
NTN:AH2340
Rubix:205A1472
EAN:3413520003333

Product details : SNR AH2340 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x180 mm |
|---|---|
| Logistic Weight | 7770 g |
| Inner diameter | 190 mm |
| Width | 170 mm |
| Outer diameter | 170 mm |
| Series | ah2300 |
| Weight | 7550 kg |
Show UNSPSC/ECL@SS
£ 455.41 excl. VAT
/ Each
£ 546.49 incl. VAT
- Delivery usually within ( 3 ) days
