References
NTN:AHX319
Rubix:205A1558
EAN:3413520003142

Product details : SNR AHX319 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 132x120x19 mm |
|---|---|
| Logistic Weight | 578 g |
| Inner diameter | 90 mm |
| Width | 57 mm |
| Outer diameter | 57 mm |
| Series | ahx300 |
| Weight | 530 kg |
Show UNSPSC/ECL@SS
£ 48.63 excl. VAT
/ Each
£ 58.36 incl. VAT
- Delivery usually within ( 3 ) days
