Withdrawal sleeve
Inner diameter | 65 mm |
---|---|
Male thread | M80x2 |
Width | 43 mm |
Logistics dimensions (L x W x H) | 45x85x85 mm |
---|---|
Logistic Weight | 300 g |
Inner diameter | 65 mm |
Male thread | M80x2 |
Width | 43 mm |
Series | AH |
Material | Steel |
Outer diameter | 80 mm |
Usually arrives within 14 working days