SNR - Accessories - AH24032
Inner diameter | 150 mm |
---|---|
Width | 95 mm |
Logistics dimensions (L x W x H) | 232x232x142 mm |
---|---|
Logistic Weight | 2790 g |
Inner diameter | 150 mm |
Width | 95 mm |
Series | AH24000 |
Outer diameter | 95 mm |
Weight | 2.27 kg |
Usually arrives within 14 working days