References
SKF:AHX 2317
Rubix:105A2780
Manufacturer :172
EAN:7316577013316

Product details : SKF WITHDRAWAL SLEEVE AHX 2317
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 674 g |
|---|---|
| Inner diameter | 80 mm |
| Male thread | m95x2 |
| Width | 74 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 95.93 excl. VAT
/ Each
£ 115.12 incl. VAT
- In stock: Next day delivery
