References
AKN from MECALINE:AH2248-AKN
Rubix:239A0220
Manufacturer :891411
EAN:4055953008616

Documents
Product details : AH2248-AKN WITHDRAWAL SLEEVE AH 2248
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Male thread | tr 260x4 |
| Width | 144 mm |
| Outer diameter | 240 mm |
| Series | ah22 |
| Material | steel |
| Weight | 11.1 kg |
Show UNSPSC/ECL@SS
£ 1,058.24 excl. VAT
/ Each
£ 1,269.89 incl. VAT
- Usually arrives within 14 working days
