References
SNR:ESFAE205
Rubix:205A2351
Manufacturer :ESFAE.205
EAN:3413529529605




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR ESFAE205 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 slotted hole, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | gray cast iron |
| Height | 124 mm |
| Length | 70 mm |
| Series | esfae200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
- Usually arrives within 14 working days