References
SNR:USFTE201
Rubix:206A2973
Manufacturer :USFTE.201
EAN:3413529530885




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 76.1 mm |
Product details : SNR USFTE201 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Triangular flange bearing unit with 3 mounting holes, relubricatable, insert with inner ring extended on one side and set screws.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 76.1 mm |
| Material | gray cast iron |
| Height | 31 mm |
| Length | 31 mm |
| Series | usfte200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.39 kg |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Usually arrives within 14 working days