Insert bearing Bearing unit FYTJ
Inner diameter | 20 mm |
---|---|
Width | 112 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 33,3x112x40 mm |
---|---|
Logistic Weight | 422,5 g |
Inner diameter | 20 mm |
Width | 112 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Cast Iron |
Height | 33.3 mm |
Length | 60 mm |
Series | FYTJ |
Total bearing width | 31 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Outer diameter | 28.2 mm |
In stock: Next day delivery