References
SNR:EXF204
Rubix:205A2965
Manufacturer :EXF.204
EAN:3413529507832




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR EXF204 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | grey cast iron |
| Length | 86 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
- Delivery usually within ( 3 ) days