Ball bearing unit
Inner diameter | 25 mm |
---|---|
Width | 38.8 mm |
Fixation centre-to-centre distance | 70 mm |
Logistics dimensions (L x W x H) | 38,8x95x50 mm |
---|---|
Logistic Weight | 357 g |
Inner diameter | 25 mm |
Width | 38.8 mm |
Fixation centre-to-centre distance | 70 mm |
Material | Steel |
Length | 95 mm |
Series | FYWK |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 12.3 mm |
Number of holes | 4 |
Outer diameter | 95 mm |
Weight | 0.357 kg |
In stock: Next day delivery