References
SNR:UCFC205CC
Rubix:205A9810
EAN:3413529559060




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : SNR UCFC205CC BEARING UNIT
Radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 39.1 mm |
| Series | ucfc200 |
| Total bearing width | 34 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.96 kg |
Show UNSPSC/ECL@SS
£ 31.22 excl. VAT
/ Each
£ 37.46 incl. VAT
- Usually arrives within 14 working days