References
SNR:EXFA209N
Rubix:205A3025
EAN:3413529526062




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 148 mm |
Documents
Product details : SNR EXFA209N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x181 mm |
|---|---|
| Logistic Weight | 2470 g |
| Inner diameter | 45 mm |
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | grey cast iron |
| Height | 181 mm |
| Length | 108 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.07 kg |
Show UNSPSC/ECL@SS
£ 43.15 excl. VAT
/ Each
£ 51.78 incl. VAT
- Usually arrives within 14 working days