TIMKEN TCJ2 3/16 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with GN-KPPB Tri-Ply seal insert ball bearing with locking collar
See technical informationReferences
Timken:TCJ 2-3/16
Rubix:395A8901
EAN:0087796061422


Technical specifications
| Inner diameter | 55.6 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN TCJ2 3/16 4-BOLT FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir TCJ 2-3/16 bearing unit with four-bolt flange, Tri-Ply seal and eccentric locking ring.
Technical specifications
Attributes
| Inner diameter | 55.6 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron (flanged bearing housing) |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 75.1 mm |
| Clamping | 16.7 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 48100 N |
| Weight | 3.842 kg |
| Mounting typ | four-bolt flanged bearing with eccentric locking ring |
Show UNSPSC/ECL@SS
£ 258.06 excl. VAT
/ Each
£ 309.67 incl. VAT
- Usually arrives within 14 working days