References
SNR:USFA211N
Rubix:206A2698
Manufacturer :USFA.211.N
EAN:3413529526321




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR USFA211N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flanged bearing unit, re-lubricatable, insert with one-sided extended inner ring and threaded pins, groove for receiving the protective cap.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Height | 219 mm |
| Length | 130 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.07 kg |
Show UNSPSC/ECL@SS
£ 44.79 excl. VAT
/ Each
£ 53.75 incl. VAT
- Usually arrives within 14 working days