References
SNR:LKPE208HN
Rubix:205A4809
Manufacturer :LKPE.208HN
EAN:3413520699543




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
Product details : SNR LKPE208HN BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron (gg20/gg25) |
| Total bearing width | 18 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Height | 100 mm |
| Length | 184 mm |
| Series | lkpe200 |
| Weight | 1.74 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 41.26 excl. VAT
/ Each
£ 49.51 incl. VAT
- Delivery usually within ( 3 ) days