References
RHP:SNP20A
Rubix:158A6871
Manufacturer :SNP20A R
EAN:00747023033072


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT SNP20A
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Material | cast iron |
| Total bearing width | 25.8 mm |
| Height | 65.8 mm |
| Length | 65 mm |
| Series | snp |
| Weight | 0.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
- Usually arrives within 14 working days