References
RHP:NP75DEC
Rubix:207A1114
Manufacturer :NP75DEC R
EAN:00747023019502


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 228 mm |
| Material | cast iron |
Documents
Product details : RHP NP75DEC HOUSED BEARING UNIT
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP75DEC - RHP Cast Iron Pillow Block - Inside Diameter 75
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 9000 g |
|---|---|
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 228 mm |
| Material | cast iron |
| Total bearing width | 92.14 mm |
| Diameter of fixation holes | 24 mm |
| Height | 164 mm |
| Length | 275 mm |
| Series | np |
| Weight | 9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 74 mm |
Show UNSPSC/ECL@SS
£ 223.98 excl. VAT
/ Each
£ 268.78 incl. VAT
- Usually arrives within 14 working days