References
SNR:SESF210N
Rubix:205A7979
Manufacturer :SESF.210.N
EAN:3413529516179




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR SESF210N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing witheccentric locking collar,single lip seal, food grease
Square flanged bearing unit with 4 mounting holes, relubricatable, NIRO insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | stainless steel |
| Length | 143 mm |
| Series | sesf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 90 mm |
| Weight | 2.82 kg |
Show UNSPSC/ECL@SS
£ 185.62 excl. VAT
/ Each
£ 222.74 incl. VAT
- Delivery usually within ( 3 ) days