References
SNR:UKFC205HN
Rubix:206A1884
Manufacturer :UKFC.205.H.N
EAN:3413529522170




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR UKFC205HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX, groove to accept the protective cap.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | gray cast iron |
| Length | 115 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.99 kg |
Show UNSPSC/ECL@SS
£ 29.76 excl. VAT
/ Each
£ 35.71 incl. VAT
- Usually arrives within 14 working days