References
SKF:FYTWK 1.1/4 YTH
Rubix:237A4256
Manufacturer :452162
EAN:07316575012403

Product details : SKF FYTWK 1.1/4 YTH BALL BEARING UNIT - FOOD LINE
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,4x163x31,75 mm |
|---|---|
| Logistic Weight | 687 g |
| Inner diameter | 31.75 mm |
| Width | 46.4 mm |
| Material | steel |
| Height | 31.75 mm |
| Length | 163 mm |
| Outer diameter | 156 mm |
Show UNSPSC/ECL@SS
£ 199.95 excl. VAT
/ Each
£ 239.94 incl. VAT
- Usually arrives within 14 working days
