SNR - Bearing Unit - UCF.305
Inner diameter | 60 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 150 mm |
Inner diameter | 60 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 150 mm |
Height | 193 mm |
Length | 193 mm |
Series | UCF300 |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 51800 N |
Basic dynamic load, radial - Cr | 81600 N |
Outer diameter | 130 mm |
Weight | 6.33 kg |
Usually arrives within 14 working days