Ball Bearing Unit - Food Line
Inner diameter | 30 mm |
---|---|
Width | 34.3 mm |
Fixation centre-to-centre distance | 82.6 mm |
Inner diameter | 30 mm |
---|---|
Width | 34.3 mm |
Fixation centre-to-centre distance | 82.6 mm |
Material | Stainless steel |
Total bearing width | 31.2 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 16300 N |
Usually arrives within 14 working days