Flanged housing unit
Inner diameter | 60 mm |
---|---|
Width | 195 mm |
Fixation centre-to-centre distance | 150 mm |
Inner diameter | 60 mm |
---|---|
Width | 195 mm |
Fixation centre-to-centre distance | 150 mm |
Material | Cast Iron |
Height | 195 mm |
Length | 195 mm |
Series | RCJO..-XL |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 82000 N |
Outer diameter | 195 mm |
Usually arrives within 14 working days