References
SNR:UCFC203CO
Rubix:205A9797
Manufacturer :UCFC.203.CO
EAN:3413529558919




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR UCFC203CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, re-greasable, insert with inner ring extended on both sides with set screws, 1 non-sealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Length | 100 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.67 kg |
Show UNSPSC/ECL@SS
£ 55.16 excl. VAT
/ Each
£ 66.19 incl. VAT
- Usually arrives within 14 working days