References
SNR:USFLZ206
Rubix:206A2966
Manufacturer :USFLZ.206
EAN:3413529530694




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : SNR USFLZ206 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flanged bearing unit with centering boss and 2 mounting holes, relubricatable, insert with one-sided extended inner ring and set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | gray cast iron |
| Height | 142 mm |
| Length | 83 mm |
| Series | usflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.87 kg |
Show UNSPSC/ECL@SS
£ 21.28 excl. VAT
/ Each
£ 25.54 incl. VAT
- Delivery usually within ( 3 ) days