NTN - Bearing Unit - AELF204D1W3
Inner diameter | 50 mm |
---|---|
Width | 43.7 mm |
Logistics dimensions (L x W x H) | 90x90x43 mm |
---|---|
Logistic Weight | 2489 g |
Inner diameter | 50 mm |
Width | 43.7 mm |
Length | 143 mm |
Series | AELF200 |
Number of holes | 4 |
Outer diameter | 90 mm |
Usually arrives within 14 working days