References
SNR:UCFL205T04
Rubix:206A0155
Manufacturer :UCFL.205.T04
EAN:3413529547739




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR UCFL205T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | gray cast iron |
| Height | 68 mm |
| Length | 125 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
- Usually arrives within 14 working days