References
NTN:UCFC212D1
Rubix:205A9875
EAN:4547359000832

Product details : NTN UCFC212D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212x212x76 mm |
|---|---|
| Logistic Weight | 5300 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Length | 195 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
| Weight | 4900 kg |
Show UNSPSC/ECL@SS
£ 65.36 excl. VAT
/ Each
£ 78.43 incl. VAT
- Delivery usually within ( 3 ) days
