References
SNR:EXFLE214
Rubix:205A3220
Manufacturer :EXFLE.214
EAN:3413529528820




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR EXFLE214 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | grey cast iron |
| Height | 258 mm |
| Length | 160 mm |
| Series | exfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 125 mm |
| Weight | 5.97 kg |
Show UNSPSC/ECL@SS
£ 98.52 excl. VAT
/ Each
£ 118.22 incl. VAT
- Delivery usually within ( 3 ) days