References
SNR:UCT208
Rubix:206A1322
Manufacturer :UCT208
EAN:3413529511532



Product details : SNR UCT208 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit with mounting for threaded rod and nut, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Material | grey cast iron |
| Length | 144 mm |
| Series | uct200 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.34 kg |
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ Each
£ 29.40 incl. VAT
- Usually arrives within 14 working days
