Take-up housing unit
Inner diameter | 40 mm |
---|---|
Length | 141 mm |
Width | 82 mm |
Inner diameter | 40 mm |
---|---|
Length | 141 mm |
Width | 82 mm |
Series | RTUE..-XL |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Usually arrives within 14 working days