References
SNR:UCT307
Rubix:206A1391
EAN:3413529542611




Product details : SNR UCT307 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit with accommodation for threaded rod and nut, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x125x65 mm |
|---|---|
| Logistic Weight | 2342 g |
| Inner diameter | 35 mm |
| Width | 48 mm |
| Material | grey cast iron |
| Length | 150 mm |
| Series | uct300 |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Outer diameter | 80 mm |
| Weight | 2.31 kg |
Show UNSPSC/ECL@SS
£ 41.27 excl. VAT
/ Each
£ 49.52 incl. VAT
- Usually arrives within 14 working days
