References
NTN:UCT318D1
Rubix:206A1414
EAN:4547359229851



Product details : NTN UCT318D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x310x160 mm |
|---|---|
| Logistic Weight | 22025 g |
| Inner diameter | 90 mm |
| Width | 96 mm |
| Material | grey cast iron |
| Length | 312 mm |
| Series | uct300 |
| Outer diameter | 190 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 331.77 excl. VAT
/ Each
£ 398.12 incl. VAT
- Delivery usually within ( 3 ) days
