Take-up housing unit
Inner diameter | 45 mm |
---|---|
Length | 145 mm |
Width | 145 mm |
Inner diameter | 45 mm |
---|---|
Length | 145 mm |
Width | 145 mm |
Type | Take-Up Housing Unit |
Total bearing width | 110 mm |
Material | Cast Iron |
Series | PHEY..-XL |
Outer diameter | 145 mm |
Usually arrives within 14 working days