References
SNR:UKFS326H
Rubix:206A2132
Manufacturer :UKFS.326H
EAN:3413529544882




Technical specifications
| Inner diameter | 115 mm |
|---|---|
| Width | 90 mm |
| Fixation centre-to-centre distance | 320 mm |
Product details : SNR UKFS326H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with tapered bore and clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Width | 90 mm |
| Fixation centre-to-centre distance | 320 mm |
| Material | grey cast iron |
| Length | 410 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 242000 N |
| Basic dynamic load, radial - Cr | 252000 N |
| Outer diameter | 280 mm |
| Weight | 72.8 kg |
Show UNSPSC/ECL@SS
£ 1,128.49 excl. VAT
/ Each
£ 1,354.19 incl. VAT
- Usually arrives within 14 working days