SNR USF209 BEARING UNIT

SNR - Bearing Unit - USF.209

See technical information
References
SNR:USF209
Rubix:206A2628
Manufacturer :USF.209
EAN:3413529508181
brand logo
Technical specifications
Inner diameter45 mm
Width41.2 mm
Fixation centre-to-centre distance105 mm
See all Specifications

Product details : SNR USF209 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with threaded pins.

Technical specifications


Attributes
Inner diameter45 mm
Width41.2 mm
Fixation centre-to-centre distance105 mm
Materialgray cast iron
Length137 mm
Seriesusf200
Number of holes4
Basic static load, radial - C0r20800 N
Basic dynamic load, radial - Cr31850 N
Outer diameter85 mm
Weight2.09 kg
Show UNSPSC/ECL@SS
£ 27.80 excl. VAT
/ Each
£ 33.36 incl. VAT
  • Usually arrives within 14 working days