SNR NJ212EG15C4 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NJ212.EG15C4
See technical informationReferences
SNR:NJ212EG15C4
Rubix:205A5536
Manufacturer :NJ212.EG15C4
EAN:3413521019852



Product details : SNR NJ212EG15C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 94000 N |
Show UNSPSC/ECL@SS
£ 58.03 excl. VAT
/ Each
£ 69.64 incl. VAT
- Usually arrives within 14 working days
