Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1280 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-TVP2 |
Material | Steel |
Cage | Polyamide |
Reference speed | 4400 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 157000 N |
Basic dynamic load, radial - Cr | 155000 N |
Usually arrives within 14 working days