SNR NU2307EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.2307.E.G15
See technical informationReferences
SNR:NU2307EG15
Rubix:206A3861
Manufacturer :NU.2307.E.G15
EAN:3413520046897



Product details : SNR NU2307EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 6600 rpm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 93800 N |
Show UNSPSC/ECL@SS
£ 42.22 excl. VAT
/ Each
£ 50.66 incl. VAT
- Usually arrives within 14 working days
