Deep groove ball bearing Timken 6006-2RS, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm

6006

See technical information

References

Timken:6006-2RS
Rubix:106A0929
Manufacturer :100417080
EAN:0087796296053
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : TIMKEN 6006-2RS BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)55,9816x55,9816x22,987 mm
Package weight133,8 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6006
Materialsteel
Basic static load, radial - C0r8300 N
Basic dynamic load, radial - Cr13200 N
£ 54.20 excl. VAT
/ 10 pieces
£ 65.04 incl. VAT
  • Delivery usually within ( 7 ) days