Deep groove ball bearing SNR 6008, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6008
See technical informationReferences
SNR:6008
Rubix:204A8973
EAN:3413520112578



Product details : SNR 6008 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x15 mm |
|---|---|
| Logistic Weight | 182 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Weight | 0.192 kg |
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
- Delivery usually within ( 3 ) days
