Deep groove ball bearing FAG 6214-C4, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm

Deep groove ball bearing

See technical information

References

FAG:6214-C4
Rubix:158A0687
Manufacturer :0167211520040
EAN:4012801277327
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Product details : FAG 6214-C4 SINGLE ROW DEEP GROOVE BALL BEARING


Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight1090 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Sealingopen
Bearing Clearancec4
Series62
Reference speed6100 rpm
Limit speed7400 rpm
Basic static load, radial - C0r44000 N
Basic dynamic load, radial - Cr66000 N
£ 39.15 excl. VAT
/ Each
£ 46.98 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories