Deep groove ball bearing SNR 6010.ZC3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6010.ZC3
See technical informationReferences
SNR:6010.ZC3
Rubix:204A9046
EAN:3413520114800



Product details : SNR 6010ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 21100 N |
| Weight | 0.265 kg |
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
- Usually arrives within 14 working days
