Deep groove ball bearing FAG S61705-2RSR-HLC, Outer diameter: 32 mm | Width: 4 mm | Inner diameter: 25 mm
Deep groove ball bearing
See technical informationReferences
FAG:S61705-2RSR-HLC
Rubix:274A8360
Manufacturer :0553984640000
EAN:4012802649383

Product details : FAG S61705-2RSR-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S617..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 7,1 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s617..-2rsr |
| Limit speed | 9800 rpm |
| Basic static load, radial - C0r | 670 N |
| Basic dynamic load, radial - Cr | 931 N |
Show UNSPSC/ECL@SS
£ 35.20 excl. VAT
/ Each
£ 42.24 incl. VAT
- Usually arrives within 14 working days
